Shop DRIFIRE
See all product information
Create Account
Men's Flame-Resistant Hooded Sweatshirt, 22 cal/sq cm, XL, UltraSoft(R)
- Mfr # C21WT03XL-NR
- Zoro # G6353435
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Fabric Weight
11 oz
ATPV Rating
22 cal/sq cm
Features
Drawstring Hood to Fit Over Standard Hard Hat, Generous Sizing for Optimal Movement, Reinforced Front Pockets, Rib Knit Cuffs, Warmth Without the Weight
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, UL Certified to NFPA 2112
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C21WT03XL-NR
- Zoro #
- G6353435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- XL
- Sleeve Length
- 35 in
- Fits Chest Size
- Drawstring Hood to Fit Over Standard Hard Hat, Generous Sizing for Optimal Movement, Reinforced Front Pockets, Rib Knit Cuffs, Warmth Without the Weight
- Minimum Chest Size
- 46 in
- Size - Body Type
- Regular
- Maximum Chest Size
- 48 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Drawstring Hood to Fit Over Standard Hard Hat, Generous Sizing for Optimal Movement, Reinforced Front Pockets, Rib Knit Cuffs, Warmth Without the Weight, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Flame-Resistant Hooded Sweatshirt, Material Trade Name UltraSoft(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.