Rain Jacket, 31 cal/sq cm, S, 8.3 oz Gore Tex Pyrad, Zipper Closure
- Mfr # HYDRO2JACK-YB-SM
- Zoro # G712486304
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Fabric Weight
8.3 oz
Standards
ANSI/ISEA 107, ASTM F1891, ASTM F2733, CAT 3, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
3
ATPV Rating
31 cal/sq cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYDRO2JACK-YB-SM
- Zoro #
- G712486304
- UPC #
- 845811081233
- Country of Origin
- United States
Dimensions
- Size
- S
- Maximum Chest Size
- 37 in
- Minimum Chest Size
- 33 in
- Size - Body Type
- Regular
- Length
- 35 1/2 in
- Fits Chest Size
- Anti-Wicking Prevents Moisture Migration Inside Garment, Breathable Flame Resistant Fabric, Covered D-Ring, Fast Drying Lightweight, Snap Off Adjustable Hood Fits With and Without Hard Hat, Waterproof
- Bottle Size
- S
- Size - Alpha
- S
Description
ANSI Class 3, ATPV Rating 31 cal/sq cm, Arc Flash PPE Category 3, Closure Type Zipper, Collar Style No Collar, Color Black, Cuff Style Open, Fabric Weight 8.3 oz, Features Anti-Wicking Prevents Moisture Migration Inside Garment, Breathable Flame Resistant Fabric, Covered D-Ring, Fast Drying Lightweight, Snap Off Adjustable Hood Fits With and Without Hard Hat, Waterproof, Gender Unisex, High-Visibility Yes, Hood Style Detachable, Includes Hood Yes, Includes Lining Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.