This item is Discontinued.

Drill America 1-11/16" HSS Straight Flute Shell Reamer DWRRS1-11/16

1-11/16" HSS Straight Flute Shell Reamer (Discontinued)

  • Mfr # DWRRS1-11/16
  • Zoro # G1943194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRS1-11/16
Zoro #
G1943194
UPC #
887861152259
Country of Origin
China

Dimensions

Flute Length
2-3/4 in
Overall Length
3-1/2"
Size
1-11/16"
Reamer Size
1-11/16 in

Details

Item
Shell Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Number of Flutes
12
Style
Shell Reamer

Description

Used with Shell Reamer Arbors. One size arbor fits a range of sizes. More economical, particularly where larger sizes are concerned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.