
1-1/2"-11-1/2" NPT Carbon Steel Hex Pipe Die
Mfr # DWTHXNPT112
Zoro # G1842184
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NPT
Die Thread Size
1-1/2"-11-1/2"
Die Material
Carbon Steel
Material
Carbon Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTHXNPT112
Zoro #
G1842184
UPC #
887861104616
Country of Origin
China
Dimensions
Die Thread Size
1-1/2"-11-1/2"
Thread Size
1-1/2"-11-1/2
Details
Item
Hex Die
Thread Type
NPT
Die Material
Carbon Steel
Material
Carbon Steel
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Description
Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field. NPT pipe die.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.