
1-1/4" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL362
Zoro # G1758866
product price: $86.85
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1-1/4 in
Overall Length
4-1/2"
End Mill Material
Cobalt
Milling Dia.
1-1/4"
End Mill Cutting Type
Non Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWCXL362
Zoro #
G1758866
UPC #
887861047210
Country of Origin
China
Dimensions
Milling Diameter
1-1/4 in
Overall Length
4-1/2"
Milling Dia.
1-1/4"
Flute Length
2"
Shank Size
1-1/4"
Details
End Mill Material
Cobalt
End Mill Cutting Type
Non Center Cutting
Number of Flutes
4
Finish
Uncoated (Bright)
End Mill Style
Single End
Shape
Square
Description
Cobalt end mills are high-performance tools designed for enhanced durability and cutting efficiency. The cobalt alloy composition provides superior heat resistance and hardness, making them ideal for machining tough and abrasive materials. Perfect for both roughing and finishing operations, these end mills deliver precise and reliable results, ensuring extended tool life and optimal performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.