Zoro Homepage

1-1/64" HSS Reduced Shank Drill Bit 3/4" Shank, DWDRSD Series

  • Mfr # DWDRSD34X1-1/64

  • Zoro # G1938976


product price: $45.99
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6"
Shank Dia.
3/4 in
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDRSD34X1-1/64
Zoro #
G1938976
UPC #
887861034715
Country of Origin
China

Dimensions

Overall Length
6"
Shank Dia.
3/4 in
Drill Bit Size
1-1/64 in
Flute Length
3"
Shank Size
3/4"

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Inch

Description

A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.