Drill America
1-1/8"-7 HSS Plug Tap and 63/64" HSS 1/2" Shank Drill Bit
- Zoro #: G1814534
- Mfr #: POU1-1/8-7
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: 1-1/8
- Thread Size: 1-1/8"-7
- Package Quantity: 1
$60.45
Subtotal: $60.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA m22x2.5 HSS Plug Tap and 29.50mm HSS 1/2" Shank Drill Bit POUM22X2.5
- DRILL AMERICA #4-36 HSS Plug Tap and #44 HSS Drill Bit POU4-36
- DRILL AMERICA #8-32 HSS Plug Tap and #29 HSS Drill Bit POU8-32
- DRILL AMERICA m33x2 HSS Plug Tap and 31.00mm HSS 1/2" Shank Drill Bit POUM33X2
- DRILL AMERICA 3/8" NPT Tap and 37/64" HSS Drill Bit POU3/8NPTW/DRILL
- DRILL AMERICA m1.8x.35 HSS Plug Tap and 1.45mm HSS Drill Bit POUM1.8X.35
- DRILL AMERICA #3-56 HSS Plug Tap and #45 HSS Drill Bit POU3-56
- DRILL AMERICA 1-1/2"-6 HSS Plug Tap and 1-11/32" HSS 1/2" Shank Drill Bit POU1-1/2-6
- DRILL AMERICA 7/16"-20 HSS Plug Tap and 25/64" HSS Drill Bit POU7/16-20
- GREENLEE Drill/Tap/Countersink Set, SAE, 6 Pc DTAPKIT
- QUALTECH Combined Drill and Tap, Series DWT, Imperial, 5811 Thread, Round Shank, HSS, Bright DWT5/8-11DRAP
- Drill America Drill Bit and Tap Sets