Shop All High Speed Steel End Mills
Drill America
1-1/8"x3/4" HSS 4 Flute Single End End Mill
Mfr # DWCF347
Zoro # G1757667
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Overall Length 4-1/2"
Product Information
- Brand Drill America
- MFR # DWCF347
- Zoro # G1757667
- UPC # 887861157346
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4-1/2" |
Flute Length | 2" |
Milling Dia. | 1-1/8" |
Shank Size | 3/4" |
Details
Description
HSS, Non Center Cutting, Size 1-1/8, Shank Dia 3/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- URREA 1/2" Drive Hexagonal Bit, SAE, 6 pcs (74150)
- PALADIN TOOLS Die Mini-75 Blister (PA2648)
- GYROS Premium Industrial Grade Cobalt Drill Bit, 1/4", 12PK (45-51140)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End End Mill, Milling Dia.: 3/4" (DWCT341)
- DRILL AMERICA 1/8"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT14)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- Drill America End Mills