This item is Discontinued.

Drill America 1-19/32" 4MT HSS Undersized Shank Taper Shank Drill Bit DWDTS1-19/32-4MT

1-19/32" 4MT HSS Undersized Shank Taper Shank Drill Bit (Discontinued)

  • Mfr # DWDTS1-19/32-4MT
  • Zoro # G1934207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDTS1-19/32-4MT
Zoro #
G1934207
UPC #
887861050487
Country of Origin
China

Dimensions

Drill Bit Size
1-19/32 in
Overall Length
16-7/8"
Flute Length
9-7/8"
Shank Size
4MT

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type
Taper
Point type
Conventional Point
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Point Style
Conventional

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 118° conventional point. They have a taper shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.