Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-29/64" HSS Black & Gold Drill Bit with Reduced 1/2" 3-Flat Shank, Contractor Series

  • Mfr # KFD3F1-29/64

  • Zoro # G700482493


product price: $41.95
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD3F1-29/64
Zoro #
G700482493
UPC #
887861295154
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1-29/64 in
Flute Length
3 in

Details

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
3-Flat
Drill Bit Point Type
Split Point
Number of Flutes
2
Decimal Equivalent
1.4531
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Metric Equivalent
36.90874 mm
Measurement System
Imperial

Description

Contractor grade drill bit manufactured from M1 High Speed Steel and for use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. Contractor Drill Bits have a 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. They are black and gold surface treated. Reduced Shank Drills expand the size range capacity of a portable drill chuck. 3-Flat shank for an extra secure hold in your chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products