This item is Discontinued.

Drill America 1-31/64" HSS Reduced Shank Drill Bit 3/4" Shank, DWDRSD Series DWDRSD34X1-31/64

This item is Discontinued.

Drill America

1-31/64" HSS Reduced Shank Drill Bit 3/4" Shank, DWDRSD Series (Discontinued)

Mfr # DWDRSD34X1-31/64
Zoro # G1927977
UPC # 887861035019
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWDRSD34X1-31/64
Zoro #
G1927977
UPC #
887861035019
Country of Origin
China

Dimensions

Overall Length
6"
Shank Dia.
3/4 in
Drill Bit Size
1-31/64 in
Flute Length
3"
Shank Size
3/4"

Details

Item
Reduced Shank Drill Bit
Number of Flutes
2
Drill Bit Material
High Speed Steel
Shank Type
Round
Point Type
Conventional Point
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Finish
Black Oxide
Point Style
Conventional

Description

A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.