Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8" HSS Black & Gold Drill Bit with Reduced 1/2" 3-Flat Shank, KFD

  • Mfr # KFDRSD1-3/8

  • Zoro # G1939299


product price: $36.25
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6"
Shank Dia.
1/2 in
Shank Type - Machining
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDRSD1-3/8
Zoro #
G1939299
UPC #
887861037358
Country of Origin
China

Dimensions

Overall Length
6"
Shank Dia.
1/2 in
Drill Bit Size
1-3/8 in
Flute Length
3"
Shank Size
1/2"

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
3-Flat
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees

Description

KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel, black and gold surface treated for use in a wide range of materials such aluminum, iron and stainless steel. They have a 135° split point tip for fast penetration and accurate drilling and a round shank for use in a wide range of tool holding systems. Reduced Shank Drills expand the size range capacity of a portable drill chuck. 3-Flat shank for an extra secure hold in your chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.