
1-63/64" HSS Reduced Shank Drill Bit 3/4" Shank, DWDRSD Series
Mfr # DWDRSD34X1-63/64
Zoro # G710548509
product price: $204.74
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDRSD34X1-63/64
Zoro #
G710548509
UPC #
887861035330
Country of Origin
China
Dimensions
Overall Length
6"
Shank Dia.
1/2"
Drill Bit Size
1-63/64 in
Flute Length
3"
Details
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Round
Drill Bit Point Type
Conventional
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood
Decimal Equivalent
1.984375
Measurement System
Inch
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide Made of high speed steel with a 118 degrees conventional point Reduced Shank Drills expand the size range capacity of a portable drill chuck Common flute and overall length for minimal adjustment during tool changes 3in Flute Length, 6in Overall Length, 3/4in Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.