
1-8" x 10 HSS Pulley Tap
Mfr # DWTET10X1-8
Zoro # G610548203
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1"-8
Overall Length
10"
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Tap Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTET10X1-8
Zoro #
G610548203
UPC #
887861080033
Country of Origin
China
Dimensions
Tap Thread Size
1"-8
Overall Length
10"
Details
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Uncoated (Bright)
Flute Type
Straight
Shank Type
Square
Description
Extension taps are used for tapping the hubs of pulleys for oila caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. Extension taps are furnished in several different overall lengths. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.