This item is Discontinued.

Drill America 1" Carbide 4 Flute Single End Ball End Mill MMO1-4FSE-BN

1" Carbide 4 Flute Single End Ball End Mill (Discontinued)

  • Mfr # MMO1-4FSE-BN
  • Zoro # G1754858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMO1-4FSE-BN
Zoro #
G1754858
UPC #
887861163170
Country of Origin
United States

Dimensions

Milling Dia.
1"
Overall Length
4"
Shank Size
1"
Flute Length
1-1/2"
Size
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
End Mill Cutting Type
Non Center Cutting
End Mill Style
Single End
Finish
Uncoated (Bright)
Shape
Ball

Description

Solid carbide end mills are precision tools designed for high-performance milling in a variety of materials. Their solid carbide construction offers exceptional hardness and heat resistance, ensuring extended tool life and superior cutting efficiency. Ideal for applications requiring high accuracy and surface finish, these end mills provide reliable and consistent results in both roughing and finishing operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.