Zoro Homepage

1" X 3/4" Cobalt 2 Flute Single End End Mill

  • Mfr # DWCTXL345

  • Zoro # G1758726


product price: $55.79
/ea

Key Features

Milling Diameter
1 in
Overall Length
3-3/4"
End Mill Material
Cobalt
End Mill Cutting Type
Center Cutting
End Mill Style
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWCTXL345
Zoro #
G1758726
UPC #
887861161343
Country of Origin
China

Dimensions

Milling Diameter
1 in
Overall Length
3-3/4"
Milling Dia.
1"
Flute Length
1-1/2"
Shank Size
3/4"

Details

End Mill Material
Cobalt
End Mill Cutting Type
Center Cutting
End Mill Style
Single End
Number of Flutes
2
Finish
Uncoated (Bright)
Shape
Square

Description

High speed steel end mills are reliable tools designed for versatile milling applications. Known for their toughness and durability, these end mills provide excellent cutting performance and longevity across a wide range of materials. They can be used for general-purpose milling including profiling and open-ended slots and keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.