Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Mill Bastard File

  • Mfr # DIC08642

  • Zoro # G1950325


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Carbon Steel
Finish
Black Oxide
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC08642
Zoro #
G1950325
UPC #
887861165617
Country of Origin
China

Dimensions

Length
10 in
Overall Length
10 in

Details

Item
Carbon Steel File
Profile Shape
Mill
Cut Type
Bastard
Material
Carbon Steel
Finish
Black Oxide

Description

For sharpening Mill or Circular Saws. Also for draw-filing and metals. All sizes tapered slightly in width, 12" and 14" slightly in thickness for about one-third of length. Two square edges. Single cut on sides and edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.