
10.00mm Cobalt Spot Weld Drill Bit
Mfr # SWC10.00MM
Zoro # G022702743
product price: $10.79
/eaKey Features
Material - Machining
Cobalt
Size (mm)
10 mm
Overall Length
1-3/4 in
Height
10 mm
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWC10.00MM
Zoro #
G022702743
UPC #
887861330619
Country of Origin
China
Dimensions
Size (mm)
10 mm
Overall Length
1-3/4 in
Height
10 mm
Width
10 mm
Details
Material - Machining
Cobalt
Shank Type - Machining
Round
Finish - Machining
Gold Oxide
Number of Flutes
2
Includes
1 Drill Bit
Primary Material Application
Metal, Wood, Plastic
Color
Gold
For Use With
Metal, Wood, Plastic
Similar Products
G808576506
Upsell
G1753844
Description
Cobalt Spotweld Drill Bits are designed for cutting through auto body panel spot welds with precision and ease. The specialized spur point tip allows the bit to cleanly cut through the top panel while leaving the second panel intact, making them ideal for bodywork and panel separation. Made from durable cobalt high-speed steel, these bits offer superior heat resistance and extended tool life. They’re engineered to reduce effort and cutting time, eliminating the need for grinding or chiseling. Perfect for collision repair, restoration, and general automotive maintenance, these bits work seamlessly with handheld drills.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.