.1035 HSS Straight Shank Straight Flute Chucking Reamer

  • Mfr # DWRR.1035

  • Zoro # G1733885


product price:  $18.35
/ea

Key Features

Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWRR.1035
Zoro #
G1733885
UPC #
887861139946
Country of Origin
China

Dimensions

Flute Length
5/8"
Size
0.1035
Reamer Size
0.1035 in
Overall Length
2-1/4"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Round
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
4
Material
High Speed Steel

Description

High speed steel straight flute Chucking Reamers are designed for accurate reaming and are for use in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45ÂÂo chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.