Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Drill America 1/16" - 1/2" x 64ths 29 Piece Carbide Drill Bit Set CBDF29CAR

1/16" - 1/2" x 64ths 29 Piece Carbide Drill Bit Set (Discontinued)

  • Mfr # CBDF29CAR
  • Zoro # G310548404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBDF29CAR
Zoro #
G310548404
UPC #
887861248037
Country of Origin
United States

Details

Number of Pieces
29
Drill Bit Point Angle
118
Drill Bit Material
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Hard Rubber, High Silicon Aluminum, Iron, Non-Ferrous Alloys, Plastics, Plexiglass, Stainless Steel, Steel
Material - Machining
Carbide
Finish - Machining
Uncoated (Bright)
Shank Type
Round
Point Style
Conventional
Number of Flutes
2

Description

Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.