Zoro Homepage

1/16" HSS Straight Flute Taper Pipe Reamer

  • Mfr # DWRTPR1/16

  • Zoro # G1921345


product price: $17.79
/ea

Key Features

Shank Type - Machining
Round
Flute Length
3/4 in
Overall Length
2 in
Finish
Bright
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRTPR1/16
Zoro #
G1921345
UPC #
887861151900
Country of Origin
China

Dimensions

Flute Length
3/4 in
Overall Length
2 in
Size
1/16 in
Reamer Size
1/16"

Details

Shank Type - Machining
Round
Finish
Bright
Material
High Speed Steel
Material - Machining
High Speed Steel
Flute Type
Straight
Style
Taper Pipe
Number of Flutes
6

Description

Taper pipe reamers are made with a taper of 3/4†per foot and are designed for reaming holes to be tapped with American Standard taper pipe taps. Taper reamer use prior to tapping with taper pipe taps provides threads of better quality and are recommended when tapping Dryseal, NPT,and Military Aeronautical Pipe Thread Specification, ANPT. The spiral fluted reamers have a left hand spiral. right hand cutting flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.