
1/2"-82 1/4" Shank HSS 3 Flute Center Reamer
Mfr # DEWCSK1/2-82X1/4
Zoro # G1743615
product price: $7.99
/eaKey Features
Countersink Angle
82
Body Dia.
1/2 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEWCSK1/2-82X1/4
Zoro #
G1743615
UPC #
887861131438
Country of Origin
China
Dimensions
Body Dia.
1/2 in
Overall Length
2"
Shank Size
1/4"
Details
Countersink Angle
82
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Finish - Machining
Bright
Included Angle
82 Degrees
Shank Type
Round
Description
3 Flute center countersink reamers are designed for countersinking holes for centers or for enlarging existing holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.