Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Cobalt Roughing End Mill

  • Mfr # BRC1/2

  • Zoro # G1757980


product price: $36.59
/ea

Key Features

Milling Diameter
1/2 in
Overall Length
3-1/4"
End Mill Material
Cobalt
End Mill Cutting Type
Non Center Cutting
Finish
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRC1/2
Zoro #
G1757980
UPC #
887861155571
Country of Origin
United States

Dimensions

Milling Diameter
1/2 in
Overall Length
3-1/4"
Milling Dia.
1/2"
Flute Length
1-1/4"
Shank Size
1/2"

Details

End Mill Material
Cobalt
End Mill Cutting Type
Non Center Cutting
Finish
Uncoated (Bright)
End Mill Style
Roughing
Shape
Roughing

Description

Cobalt roughing end mills are robust tools engineered for heavy-duty material removal in demanding machining operations. The cobalt alloy composition enhances toughness and heat resistance, allowing for efficient cutting in hard and abrasive materials. These end mills are ideal for roughing applications, providing fast and aggressive stock removal while maintaining excellent tool life and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.