Zoro Homepage

1/2" HSS Straight Flute Hand Expansion Reamer

  • Mfr # DWRRHDE1/2

  • Zoro # G1826249


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Round
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Flute Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRHDE1/2
Zoro #
G1826249
UPC #
887861148726
Country of Origin
China

Dimensions

Flute Length
1-13/16"
Reamer Size
1/8"
Overall Length
5"
Size
1/2 in

Details

Shank Type - Machining
Round
Flute Type
Straight
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Item
Expansion Reamer
Style
Expansion Reamer

Description

Hand Expansion Reamers are used to enlarge holes in order to get proper fit. Adjusting screw is tightened to get the proper size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.