Zoro Homepage

12" Square Smooth File

  • Mfr # DIC13376

  • Zoro # G1946195


product price: $12.35
/ea

Key Features

Blade Style
Square Smooth
Finish
Black Oxide
Material
Carbon Steel
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC13376
Zoro #
G1946195
UPC #
887861166010
Country of Origin
China

Dimensions

Length
12 in
Overall Length
12 in

Details

Item
Carbon Steel File
Profile Shape
Square
Cut Type
Smooth
Blade Style
Square Smooth
Finish
Black Oxide
Material
Carbon Steel

Description

For filing slots, keyways and general surfaces filing. Larger sizes frequently preferred to corresponding Flat Files because of heavier sections and for filing surfaces. Tapered slightly towards the point. Double cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.