Zoro Homepage

1/2in R8 Round Collet

  • Mfr # PTHR816

  • Zoro # G416172336


product price: $44.35
/ea

Key Features

Includes
1 Collet
Material
Steel
Size
1/2 in
Color
Silver
Internal Thread
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHR816
Zoro #
G416172336
UPC #
887861334969
Country of Origin
India

Dimensions

Size
1/2 in

Details

Includes
1 Collet
Item
Collet
Material
Steel
Color
Silver
Internal Thread
7/16"-20

Description

R8 collets are designed to fit spindles with an R8 taper and provide a reliable and accurate tool-holding solution for milling applications. Made from high-grade tool steel, each collet is hardened and precision ground to ensure durability and consistent performance. With a maximum runout of 0.0007" 0.018 mm, R8 collets offer excellent concentricity for precise machining. They feature a standard 7/16"-20 drawbar thread and are ideal for holding round shank tools securely in place.


  • Fits R8 Taper Spindles: Designed for milling machines with R8 taper for secure tool holding.
  • High-Grade Tool Steel: Made from durable, hardened, and precision-ground steel for long life.
  • Excellent Accuracy: Maintains maximum runout of 0.0007" (0.018 mm) for precise machining.
  • Standard Drawbar Thread: Features a 7/16"-20 internal thread for compatibility with most drawbars.
  • Reliable Grip: Ideal for holding round shank tools in a wide range of machining applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.