Shop All Carbide Burs
Drill America
1/2"x1" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC5
Zoro # G1751890
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SC-5
Product Information
- Brand Drill America
- MFR # DULSC5
- Zoro # G1751890
- UPC # 887861118842
- Country of Origin United States
- Category Carbide Burs
Details
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Plastic Adapter, 5/8" to 1/2" Arbor Hole (4402)
- SUNGOLD ABRASIVES Roll 150 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45150.SCA)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- DRILL AMERICA 5/16"x7/8" Cone Carbide Burr 1/4" Shank (DULSL2)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSC42)
- DRILL AMERICA 1/8"x11/32" Cone Pointed End Carbide Burr 1/8" Shank (DULSM41)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- Drill America Carbide Burs