Shop All High Speed Steel End Mills
Drill America
1/2"x1/2" HSS 2 Flute Double End End Mill
Mfr # DWCT218
Zoro # G1757317
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- Flute Length 13/16"
- Milling Dia. 1/2"
Product Information
- Brand Drill America
- MFR # DWCT218
- Zoro # G1757317
- UPC # 887861155861
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 13/16" |
Milling Dia. | 1/2" |
Overall Length | 3-3/4" |
Shank Size | 1/2" |
Details
Description
HSS, Center Cutting, Size 1/2, Shank Dia 1/2, Length of Cut 13/16, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.K. MORSE MK MORSE HOLESAW BIM MHS 3/4 178129 (MHS12C)
- KO-KEN Wheel Nut Socket 19mm 6 Point 110mm 1/2 Sq. Drive (4300M-19(L110))
- AJAX TOOL WORKS Ajax Wedge 1X1 1/2X8 (884)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MG)
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-3/8" (DWCF306)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- Drill America End Mills