13/16" HSS Black & Gold Drill Bit with Reduced 1/2" 3-Flat Shank, Contractor Series

  • Mfr # KFD3F13/16

  • Zoro # G000482520


product price: $15.65
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFD3F13/16
Zoro #
G000482520
UPC #
887861294454
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
13/16 in
Flute Length
3 in

Details

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
3-Flat
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.8125
Measurement System
Imperial

Description

Contractor grade drill bit manufactured from M1 High Speed Steel and for use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. Contractor Drill Bits have a 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. They are black and gold surface treated. Reduced Shank Drills expand the size range capacity of a portable drill chuck. 3-Flat shank for an extra secure hold in your chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.