
13/16in 5C Round Collet
Mfr # PTH5CR52
Zoro # G716172432
product price: $30.85
/eaKey Features
Size
13/16 in
Material
Steel
Includes
1 Collet
Internal Thread
1-3/64"-24
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTH5CR52
Zoro #
G716172432
UPC #
887861335072
Country of Origin
India
Dimensions
Size
13/16 in
Details
Material
Steel
Includes
1 Collet
Item
Collet
Internal Thread
1-3/64"-24
Color
Silver
External Thread
1-15/64"-20
Description
5C collets are precision workholding tools commonly used in lathes, grinders, and other machines designed to accept 5C collet systems. Each collet is made from high-grade tool steel and is hardened and precision ground to ensure accuracy, durability, and long-lasting performance. Designed with both internal 1.047" x 24 RH and external 1.234" x 20 RH threads, these collets offer a secure fit and are compatible with a wide range of machines and accessories that utilize the 5C collet format.
- Made from High-Grade Tool Steel: Hardened and precision ground for durability and long service life.
- Excellent Precision: Tight tolerances ensure reliable performance in high-accuracy machining.
- Internally and Externally Threaded: Features 1.047" x 24 RH internal and 1.234" x 20 RH external threads.
- Versatile Compatibility: Fits any machine or accessory designed to accept 5C collets.
- Ideal for Workholding Applications: Provides a secure, stable grip for turning, grinding, and other operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.