Zoro Homepage

13/16in ER32 Rigid Sealed Internal Coolant Round Tapping Collet

  • Mfr # PTH321-652S

  • Zoro # G016172514


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Size
13/16 in
Material
Steel
Includes
1 Collet
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH321-652S
Zoro #
G016172514
UPC #
887861335874
Country of Origin
India

Dimensions

Size
13/16 in

Details

Material
Steel
Item
Collet
Includes
1 Collet
Color
Silver

Description

ER32 rigid sealed internal coolant tapping collets are specifically designed for rigid tapping applications in CNC and machining centers. These high-precision collets are sealed to allow through-tool coolant delivery, providing improved chip evacuation and cooling during threading operations. Built to exact tool shank sizes with no collapse range, they ensure a secure, accurate fit and eliminate axial movement under torque. The sealed design is pressure tested for reliable performance in demanding environments, making them ideal for applications where consistent threading and coolant flow are critical.


  • Sealed for Coolant-Through Use: Enables direct fluid delivery through the tool for improved chip evacuation.
  • Rigid Tapping Design: Eliminates axial float for consistent, accurate threading.
  • Exact Size Fit: No collapse rangeengineered to match specific tap shank diameters.
  • Pressure-Tested Reliability: Built to withstand high-pressure coolant environments.
  • ER32 Compatible: Designed for use in standard ER32 collet chucks with 33 mm diameter and 40 mm length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.