Zoro Homepage

13/32" Cobalt Quick Change Hex Shank Drill Bit

  • Mfr # COHEX13/32

  • Zoro # G409259044


product price: $10.35
/ea
Sold in multiples of 6 for $62.10

Key Features

Overall Length
5-1/4"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
13/32"
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COHEX13/32
Zoro #
G409259044
UPC #
887861309578
Country of Origin
China

Dimensions

Overall Length
5-1/4"
Drill Bit Size
13/32"
Length Class
Standard (Jobber) Length
Flute Length
3-7/8"

Details

Item
Cobalt Quick Change Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Gold
Shank Type - Machining
Hex
Includes
1 Drill Bit
Point Style
Split Point
Weight
0.4375
Application
Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass

Description

COHEX Quick Change Cobalt Drill Bits are designed for use in hand held and impact drills. Cobalt Drill Bits are effective in drilling tough, high tensile strength materials and display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed. These drill bits have a 135° split point tip for fast penetration and accurate drilling and a 1/4" Hex Shank that can be used in quick change impact drivers. They are gold oxide surface treated. The length between the chucking slot on the shank to the end of the shank is standard 3/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.