Zoro Homepage

13/32" HSS Reduced Shank Drill Bit 1/4" Shank, DWDRSD Series

  • Mfr # DWDRSD13/32

  • Zoro # G1929480


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
4-7/16"
Shank Dia.
1/4 in
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDRSD13/32
Zoro #
G1929480
UPC #
887861033619
Country of Origin
China

Dimensions

Overall Length
4-7/16"
Shank Dia.
1/4 in
Drill Bit Size
13/32 in
Flute Length
3-1/8"
Shank Size
1/4"

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Measurement System
Imperial

Description

A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.