Zoro Homepage

14" Half Round Smooth File

  • Mfr # DIC05258

  • Zoro # G1826300


product price: $17.15
/ea

Key Features

Blade Style
Half Round Smooth
Finish
Black Oxide
Material
Carbon Steel
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC05258
Zoro #
G1826300
UPC #
887861165549
Country of Origin
China

Dimensions

Length
14 in
Overall Length
14 in

Details

Item
Carbon Steel File
Profile Shape
Half Round
Cut Type
Smooth
Blade Style
Half Round Smooth
Finish
Black Oxide
Material
Carbon Steel

Description

Rounded on one side, flat on the other. Used on concave and convex as well as flat surfaces. The backs of all Half Round Bastard Files are double cut. The backs of all Half Round Second Cut Files longer than 6 inches are double cut, the 4 and 6 inches files are single cut. The backs of all Half Round Smooth Files are single cut. The flat sides of all Half Files are double cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.