Zoro Homepage

14" Square Smooth File

  • Mfr # DIC13427

  • Zoro # G1946877


product price: $18.55
/ea

Key Features

Material
Carbon Steel
Finish
Black Oxide
Blade Style
Square Smooth
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC13427
Zoro #
G1946877
UPC #
887861166041
Country of Origin
China

Dimensions

Length
14 in
Overall Length
14 in

Details

Item
Carbon Steel File
Profile Shape
Square
Cut Type
Smooth
Material
Carbon Steel
Finish
Black Oxide
Blade Style
Square Smooth

Description

For filing slots, keyways and general surfaces filing. Larger sizes frequently preferred to corresponding Flat Files because of heavier sections and for filing surfaces. Tapered slightly towards the point. Double cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.