Zoro Homepage

1/4in 200 Double Angle Round Collet

  • Mfr # PTH200-250

  • Zoro # G916172416


product price: $26.65
/ea

Key Features

Material
Steel
Max. Torque
20-ft./lbs.
Size
1/4 in
Overall Length
1.18 in
Body Dia.
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH200-250
Zoro #
G916172416
UPC #
887861335270
Country of Origin
India

Dimensions

Size
1/4 in
Overall Length
1.18 in
Body Dia.
0.54 in

Details

Item
Collet
Material
Steel
Max. Torque
20-ft./lbs.
Includes
1 Collet
Color
Silver

Description

200 double angle collets are compact, precision-ground tool holders designed for accurate and secure gripping in machining applications. Made from high-carbon steel, these collets offer durability and reliable performance. Each collet features a 1/64" collapse range to accommodate slight tool size variations while maintaining a firm hold. With a maximum tightening torque of 20-ft./lbs., they provide effective clamping without compromising precision. Standard dimensions include a 0.54" diameter and 1.18" overall length, making them ideal for applications where space and accuracy are critical.


  • 1/64" Collapse Range: Allows for a secure grip on slightly undersized tools.
  • High-Carbon Steel Construction: Provides strength, durability, and long service life.
  • Precision Ground: Ensures consistent accuracy and high concentricity in machining.
  • 20 ft./lbs. Max Torque: Provides reliable clamping force in low-torque applications.
  • Compact Size: Measures 0.54" in diameter and 1.18" in length for tight machining setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.