
15 Piece Cobalt Stepped Drill Bit Set with Quick Change Hex Shank (1/16" - 1/2" x 1/32")
Mfr # GSCHEX15-SET
Zoro # G722702708
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Drill Bit Point Angle
135°
Includes
15 Drill Bits in Case
Number of Flutes
2
Primary Material Application
Metal, Wood, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSCHEX15-SET
Zoro #
G722702708
UPC #
887861328494
Country of Origin
China
Dimensions
Size
Set
Details
Color
Gold
Drill Bit Point Angle
135°
Includes
15 Drill Bits in Case
Number of Flutes
2
Primary Material Application
Metal, Wood, Plastic
Shank Type
Hex
Finish - Machining
Gold Oxide
For Use With
Metal, Wood, Plastic
Number of Pieces
15
Point
Stepped Point
Drill Bit Material
Cobalt
Similar Products
G808576506
Upsell
G1753844
Description
Drill America gold Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills have a 135 degree split point tip. GSCHEX Quick Change Cobalt Drill Bits are designed for use in hand held and impact drills. They have a 1/4" Hex Shank that can be used in quick change impact drivers. They are gold oxide surface treated. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.