Shop All Bridge Reamers
Drill America
15/16" HSS Hex Shank Bridge Reamer Black & Gold (KFD) Premium
Mfr # KFDRB15/16HEX
Zoro # G1749486
original price:
$84.28
5% off
new price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Black and Gold
- Shank Dia. 1-3/4"
- Overall Length Standard
Product Information
- Brand Drill America
- MFR # KFDRB15/16HEX
- Zoro # G1749486
- UPC # 887861227049
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/4" |
Flute Length | 5" |
Overall Length | Standard |
Reamer Size | 15/16" |
Point Dia. | 43/64" |
Details
Description
Fast spiral hex shank bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools. Black and gold Killer Force (KFD) hex shank bridge reamers are manufactured from premium grade high speed steel. Gold and black surface treated for use in stainless steel and other hard metal drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- LENOX 9" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade, 25 PK (21235B9114GR)
- WILLIAMS SUPERTORQUE Screwdriver Set, 4 Pieces, Alloy Steel (JHWSPRS-4C)
- ALLPAX Power Punch Handle.4-1/2" Lx1-11/16" W (AX1885)
- DRILL AMERICA HSS Bridge/Construction Reamer Set - 5 Piece, 1/2" Shank Wooden Case (KFDRBSS5PC-SET)
- DRILL AMERICA 3/4" Magnetic Hex Shank Bridge Reamer (DWRRB3/4HEX-MAG)
- DRILL AMERICA 1" Hex Shank Bridge Reamer (DWRRB1HEX)
- DRILL AMERICA Bridge (Construction) Reamer 1-3/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-3/16HEX-MAG)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS9/16)
- DRILL AMERICA 5/8" HSS 2MT Straight Flute Bridge Reamer (DWRRBST5/8)
- ZORO SELECT Construction Reamer, 11/16 In., 6-3/8 L (13H822)
- Drill America Reamers