Drill America
15/32"x1/2" HSS 4 Flute Double End End Mill
Mfr # DWCF215
Zoro # G1757238
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- End Mill Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench (81679)
- BOSCH Hammer Drill Bit (DXS5031)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- DRILL AMERICA 7/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF336)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF208)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- Drill America End Mills