1/64" HSS Polished Jobber Length Drill Bit, DWDP Series

  • Mfr # DWDP1/64

  • Zoro # G1829819


product price: $1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Overall Length
3/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDP1/64
Zoro #
G1829819
UPC #
887861018517
Country of Origin
China

Dimensions

Drill Bit Size
1/64 in
Overall Length
3/4 in
Flute Length
3/16 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Style
Conventional
Point Type
Conventional Point

Description

A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They have a bright finish which provides superior chip evacuation and are made of high speed steel with a 118° conventional point. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.