Zoro Homepage

17.50mm Cobalt Drill Bit with 1/2" Reduced Shank, D/ACO

  • Mfr # D/AMMCO17.50

  • Zoro # G610548555


product price: $36.99
/ea

Key Features

Material - Machining
Cobalt
Finish - Machining
Gold Oxide
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/AMMCO17.50
Zoro #
G610548555
UPC #
887861309349
Country of Origin
China

Dimensions

Overall Length
6"
Shank Dia.
1/2"
Drill Bit Size
17.50 mm
Flute Length
3"

Details

Material - Machining
Cobalt
Finish - Machining
Gold Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Split Point
Number of Flutes
2
Application
Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Drill Bit Point Angle
135 Degrees
Measurement System
Metric

Description

Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Reduced Shank Drills expand the size range capacity of a portable drill chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.