
1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set
Mfr # POUKFD3
Zoro # G1830318
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Point Type
Split Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POUKFD3
Zoro #
G1830318
UPC #
887861292993
Country of Origin
China
Details
Item
Jobber Drill Bit Set
Number of Pieces
3
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
Shank Type
Round
Finish - Machining
Black and Gold
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.