Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8in RDF25 Round Collet

  • Mfr # PTHRDF005

  • Zoro # G616172273


product price: $43.55
/ea

Key Features

Overall Length
1 in
Includes
1 Collet
Size
1/8 in
Range
1/64"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHRDF005
Zoro #
G616172273
UPC #
887861335881
Country of Origin
India

Dimensions

Overall Length
1 in
Size
1/8 in
Body Dia.
0.44 in

Details

Item
Collet
Includes
1 Collet
Range
1/64"
Material
Steel
Color
Silver

Description

RDF25 collets are precision tool holders engineered to be fully interchangeable with Universal Engineering's Acura-Flex style collets. Designed for high-performance machining, each collet features a 1/64" collapse range to securely grip slightly undersized tools. With a compact profile measuring approximately 0.44" in diameter and 1.00" in length, RDF25 collets are ideal for applications requiring accuracy and space efficiency. Manufactured for reliability and repeatability, they offer a dependable solution for shops using Acura-Flex compatible systems.


  • Acura-Flex Compatible: Fully interchangeable with Universal Engineering Acura-Flex style collets.
  • 1/64" Collapse Range: Allows secure clamping of slightly undersized tools.
  • Compact Dimensions: Measures 0.44" in diameter and 1.00" in length.
  • Precision Ground: Ensures accuracy, repeatability, and low runout.
  • Reliable Performance: Ideal for high-precision machining applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.