
19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3"
Mfr # KFDRSD19/32
Zoro # G1943079
product price: $13.49
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6"
Shank Type - Machining
3-Flat
Drill Bit Point Type
Split Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDRSD19/32
Zoro #
G1943079
UPC #
887861037037
Country of Origin
China
Dimensions
Overall Length
6"
Drill Bit Size
19/32 in
Flute Length
3"
Shank Size
1/2"
Shank Dia.
1/2"
Details
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
3-Flat
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.