Shop All Masonry Drill Bits
Drill America
1"x13" Carbide Tipped Masonry Drill Bit
Mfr # DAM13X1
Zoro # G1945790
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1"
- Shank Size 1/2"
- Cutting Direction Right Hand
- Shank Type Round
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DAM13X1
- Zoro # G1945790
- UPC # 887861054003
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1" |
Shank Size | 1/2" |
Overall Length | 13" |
Details
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Die Pipe Hexagon 1" Across Flats 3/8-18 Npt (98303)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- DRILL AMERICA 3/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/16)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- DRILL AMERICA 7/8"x13" Carbide Tipped Masonry Drill Bit (DAM13X7/8)
- DRILL AMERICA DAM532612 5/32"x6-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532612)
- DRILL AMERICA 3/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X3/16)
- DRILL AMERICA 5/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X5/16)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- Drill America Masonry Drill Bits