
2-1/8" Self Feed Bit
Mfr # DMS70-3035
Zoro # G3045685
product price: $28.65
/eaKey Features
Overall Length
5-1/8 in
Cutting Direction
Right Hand
Point Style
Screw
Shank Size
7/16 in
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS70-3035
Zoro #
G3045685
UPC #
887861176279
Country of Origin
China
Dimensions
Overall Length
5-1/8 in
Shank Size
7/16 in
Drill Bit Size
2-1/8 in
Details
Cutting Direction
Right Hand
Point Style
Screw
Shank Type - Machining
Hex
Drill Style
Self-Feed
Drill Bit Material
Carbon Steel
Finish - Machining
Bright
Description
Self-feed bits are specialized drilling tools designed for creating large, clean holes in wood with maximum speed and efficiency. Equipped with a threaded center screw, these bits automatically pull themselves into the material, reducing the need for extra pressure during drilling. The cutting edges feature sharp, replaceable blades that provide smooth, precise holes, even in dense wood. The wide, open-tooth design helps clear away wood shavings, preventing clogging and ensuring a fast, consistent cutting action. Ideal for applications such as boring holes for plumbing, electrical conduits, and framing work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.