
2-5/8" Bimetal Hole Saw
Mfr # DMS04-1067
Zoro # G1832357
product price: $12.15
/eaKey Features
Tooth Material
High Speed Steel
Max. Cutting Depth
1-1/2 in
Hole Saw Product Grouping
Bimetal Hole Saw
Cutting Depth
1-1/2"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMS04-1067
Zoro #
G1832357
UPC #
887861175791
Country of Origin
China
Dimensions
Max. Cutting Depth
1-1/2 in
Saw Dia.
2-5/8 in
Cutting Depth
1-1/2"
Overall Length
1-1/2 in
Details
Tooth Material
High Speed Steel
Item
Hole Saw
Hole Saw Product Grouping
Bimetal Hole Saw
Cutting Direction
Right Hand
Finish
Uncoated (Bright)
Description
Hole Saws are used to cut through many materials such as plastic, wood, steel, plywood, dry wall and cast iron. Rugged constitution supports heavy-duty cutting. They have a 1-1/2" depth of cut. These versatile cutters can be used in a wide variety of applications and needs just one pass to cut through studs. They cuts faster, smoother without as much vibration due to its variable pitch teeth. These hole saws fit industry standard and Drill America arbors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.