This item is Discontinued.

Drill America 23/32" HSS Spiral Flute Hand Expansion Reamer DWRRHDES23/32

23/32" HSS Spiral Flute Hand Expansion Reamer (Discontinued)

  • Mfr # DWRRHDES23/32
  • Zoro # G1827168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWRRHDES23/32
Zoro #
G1827168
UPC #
887861149181
Country of Origin
China

Dimensions

Flute Length
2-11/16"
Size
23/32 in
Overall Length
6-9/16"
Reamer Size
23/32"

Details

Shank Type - Machining
Round
Flute Type
Spiral
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
8
Item
Hand Reamer
Style
Expansion Reamer

Description

Hand Expansion Reamers are used to enlarge holes in order to get proper fit. Adjusting screw is tightened to get the proper size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.