Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23/64" Carbide Chucking Reamer

  • Mfr # DMOR23/64

  • Zoro # G1725029


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Flute Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMOR23/64
Zoro #
G1725029
UPC #
887861153225
Country of Origin
China

Dimensions

Flute Length
1-3/4"
Reamer Size
23/64 in
Size
23/64"
Overall Length
7"

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Round
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Material
Carbide
Style
Chucking Reamer

Description

Solid Carbide Chucking Reamers are designed for accurate reaming and are for use in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45ÂÂo chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.