Shop All Carbide-Tipped Drill Bits
Drill America
#25 Solid Carbide Drill Bit
Mfr # DMOD25
Zoro # G1950009
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #25
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD25
- Zoro # G1950009
- UPC # 887861046770
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #25 |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Drill Bit Size | #25 |
Details
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- BONWAY Bon 15-414 End Cap Set, 1 Pair, For Paint Roller (15-414)
- KODIAK CUTTING TOOLS 2 Flute Stub Carbide End Mill Set, 6pc 1/8-1/2 (56310025)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- DRILL AMERICA 3/8" Solid Carbide Drill Bit (DMOD3/8)
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- DIABLO 4" SDS-Plus Core Bit Extension (DMAPLCC1910)
- Drill America Carbide-Tipped Drill Bits